Shop All Electrical Hazard Signs
Condor
Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472P27
Mfr # 472P27
Zoro # G5524202
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Hazard Authorized Personnel Only
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 472P27
- Zoro # G5524202
- UPC # 00194484107703
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- MSA SAFETY Gas Mask, Hycar/Rubber (471230)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (772L-09)
- CONDOR Lockout Sign, 5 in Height, 3 1/2 in Width, Magnetic Vinyl, Vertical Rectangle, English (485X06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 479T99 (479T99)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- LYLE Decal Danger, Volts, 10"x7" (LCU4-0542-ND_10X7)
- Condor Electrical Hazard Signs