Shop All Machine Signs
Condor
Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37
Mfr # 469K37
Zoro # G5131423
product price: $2.35
/ea
Sold in multiples of 7 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Lock Out Before Servicing
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 469K37
- Zoro # G5131423
- UPC # 00194484042523
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lock Out Before Servicing, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- CHEMSORB Caustic Neutralizing Absorbent, 30Gal Drm (SP70CA-L30D)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Large (708348L)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-S)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475F98 (475F98)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D24 (475D24)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U13 (478U13)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- NMC Caution This Equipment Starts Automatically Sign (C619PB)
- Condor Signs