Shop All Fire Signs
Condor
Safety Sign, 24" Wx18" H, 0.032" Thickness
Mfr # 465P77
Zoro # G5078031
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Assembly Point
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 465P77
- Zoro # G5078031
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-102 (FS-17-102)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SW117)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V12)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- Condor Fire Signs