Shop All Fire Signs
Condor
Safety Sign, 24" Wx18" H, 0.004" Thick
Mfr # 485H87
Zoro # G6318763
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ASSEMBLY POINT
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 485H87
- Zoro # G6318763
- UPC # 00194484274498
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (34-274/M)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z23)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- Condor Signs