Shop All Security & Access Signs
Condor
Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99
Mfr # 472G99
Zoro # G5124609
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Authorized Personnel Only Beyond This Point
- Width 24 in
- Height 24 in
- Sign Shape Octagon
Product Information
- Brand Condor
- MFR # 472G99
- Zoro # G5124609
- UPC # 00194484019341
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Authorized Personnel Only Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk25 (LOTAG11-25)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61 (472G61)
- CONDOR Safety Sign Cell Phone, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 451P31 (451P31)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472J71 (472J71)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P03 (451P03)
- CONDOR Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 473C26 (473C26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- HY-KO Posted No Trespassing Keep Out Sign 6" x 14", 5PK (A23004)
- Condor Signs