Shop All Parking Signs
Condor
Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91
Mfr # 478D91
Zoro # G5768310
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Violators Will Be Towed At Owner's Expense
- Width 20"
- Height 14"
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 478D91
- Zoro # G5768310
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 20" |
Height | 14" |
Mounting Hole Dia. | 0.375 in |
Description
Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Advantage(TM) 3000 Respirator, S (10028996)
- ZORO SELECT Eyewear Dispenser, Tray, Acrylic, 6 Pairs (23Z418)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-05-XL)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- CONDOR No Parking Sign, 7" W, 10" H, English, Vinyl, Red, White (477X72)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- Condor Parking Signs