Shop All Changeable Message Signs
Condor
Safety Sign, 20" W, 14" H, 0.055" Thickness
Mfr # 486U28
Zoro # G6293520
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 20"
- Height 14"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 486U28
- Zoro # G6293520
- UPC # 00194484293000
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 20" |
Height | 14" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- NEVS Label, "Notice Implantable Item" 1" x 2-15/16" Flr Pink w/Black (CS-7187)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- EZ LINE 17" Regular Latex Balloons(144/Pk) Pk (503-17)
- Condor Signs