Shop All Fire Signs
Condor
Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English, Spanish
Mfr # 469U89
Zoro # G5497727
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Extinguisher Do Not Block/Extinguidor No Obstruir
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469U89
- Zoro # G5497727
- UPC # 00194484085582
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- UNCOMMON THREADS 3106-Metro Bistro Indigo Denim (3106-76W1)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z37)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- NMC Fire Alarm Sign (GLV3)
- Condor Signs