Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 14" Wx10" H, 0.004" Thickness
Mfr # 476G65
Zoro # G5777578
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Health Hazard Fire Hazard Specific Hazard Instability
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 476G65
- Zoro # G5777578
- UPC # 00194484188191
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Health Hazard Fire Hazard Specific Hazard Instability |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Material | vinyl |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704 |
Description
Safety Sign, HEALTH HAZARD FIRE HAZARD SPECIFIC HAZARD INSTABILITY, Vinyl, Height 10 in, Width 14 in, Header No Header, Legend Style Symbol and Text, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- NEVS 1-1/4"Color Coding Dots Green Flr - Roll Form (DOT-114RL Green Flr)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- Condor Right-To-Know & SDS Signs