Shop All Fire Signs
Condor
Safety Sign, 14" W, 10" H, 0.032" Thickness
Mfr # 469T55
Zoro # G5608710
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE DEPARTMENT CONNECTION
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469T55
- Zoro # G5608710
- UPC # 00194484084998
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-2XL)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- CONDOR Safety Sign, 4" W, 24" H, 0.004" Thickness (469V43)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- NMC Fire Extinguisher Sign (FXPMABCP)
- Condor Fire Signs