Shop All Changeable Message Signs
Condor
Safety Sign, 14" W, 10" H, 0.004" Thickness
Mfr # 486W71
Zoro # G6298831
product price: $7.39
/ea
Sold in multiples of 3 for $22.17
$22.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 486W71
- Zoro # G6298831
- UPC # 00194484295400
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Orange, Sign Legend Background Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Yellow (524-SA-1-1)
- Condor Signs