Shop All Fire Signs
Condor
Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 469V40
Zoro # G5624862
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469V40
- Zoro # G5624862
- UPC # 00194484086084
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMATR510VA)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- BRADY Lockout Procedure Forms 3-hole, PK25 (LOSF5)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z28)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- Condor Signs