Shop All Machine Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68
Mfr # 475C68
Zoro # G5129317
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Keep Hands Clear/Mantenga Las Manos Alejadas
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 475C68
- Zoro # G5129317
- UPC # 00194484033828
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear/Mantener Las Manos Alejadas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Stencil, Exit With Arrow, 24 in (STL-116-12405)
- ESS Replacement Lens, Mirrored Gray, +2.2, PC (740-0601)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP35)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478T59 (478T59)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469L50 (469L50)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D08 (475D08)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- Condor Signs