Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21
Mfr # 465V21
Zoro # G5650710
product price: $4.85
/ea
Sold in multiples of 4 for $19.40
$19.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Safety Shoes Required/Se Requieren Botas De Seguridad
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 465V21
- Zoro # G5650710
- UPC # 00194484057619
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required/Se Requieren Botas De Seguridad, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 5 Gallon Utility Liquid Container Green, Adjustable screw-on vent; (30-1192)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-135)
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C34 (466C34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Z28 (466Z28)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P14 (468P14)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Y37 (465Y37)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121079 (121079)
- Condor Signs