Shop All Electrical Hazard Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R53
Mfr # 475R53
Zoro # G5872373
product price: $11.45
/ea
Sold in multiples of 2 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 475R53
- Zoro # G5872373
- UPC # 00194484177218
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1490-RD_7X5 (U4-1490-RD_7X5)
- PIG PIG Emergency Spill Response Sign 14" x 10" Aluminum 14" L x 10" H (SGN2021-10X14-ALM)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475R61 (475R61)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475N99 (475N99)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475R67 (475R67)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N08 (475N08)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472P15 (472P15)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- Condor Signs