Shop All Traffic Signs
Condor
Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478D64
Mfr # 478D64
Zoro # G5888281
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PARKING LOT MAY BE SLIPPERY WHEN ICY OR WET CONDITIONS EXIST
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 478D64
- Zoro # G5888281
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- SAFE HANDLER Diamont Gray Vented Over Safety Glasses (SH-VOSG-FCGY-ES12)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, 2XL, Black, PR (MSV-55-012)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 477R41 (477R41)
- NMC Glo Brite Left Arrow Egress Sign, 50R-1SN-L (50R-1SN-L)
- Condor Traffic Signs