Condor

Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474M10


product price: $4.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Designated Smoking Area/Area Designada Para Fumar
  • Width 10 in
  • Height 14 in
  • Sign Shape Vertical Rectangle
See all product information

Product Information

Dimensions

Width 10 in
Height 14 in
Depth 1/250 in

Details

Item Safety Sign
Header No Header
Legend Designated Smoking Area/Area Designada Para Fumar
Sign Shape Vertical Rectangle
Sign Material Vinyl
Sign Mounting Style Adhesive
Printed Language English, Spanish
Sign Background Color Red
ADA Compliant No
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.004 in
Legend Style Text
Operating Temp. Range -20 Degrees to 176 Degrees F
OSHA Compliant Yes
Double-Sided No
Sign Legend Color White
ANSI Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color White
Sign Header No Header
Glow In The Dark No
State Specific Sign No
Adhesive Style Permanent
Anti-Slip Surface No
Minimum Application Temperature -40 Degrees F
Mirror Print No
Sign Legend Style Text
Sign Mounting Location Wall
Adhesive Type Acrylic
Corrosion Resistant No
Write on Surface No
Number of Printed Sides 1
Outdoor Life Expectancy Not Outdoor Rated
ANSI Standards ANSI Z535
Chemical Resistant No
OSHA Regulations OSHA 29 CFR 1910.145
Includes Mounting Hardware No
Sign Legend Background Color Red, White
Minimum Service Temperature -40 Degrees F
Graffiti Resistant No
Mounting Pattern No Mounting Holes
Protective Coating No Protective Coating
Metal Detectable No
Indoor/Outdoor Usage Indoor Only
Material Properties Flexible
Average Outdoor Durability 2 yr
Sign Legend Designated Smoking Area/Area Designada Para Fumar
Sign Format Other Format
ANSI 969 Compliant No
Maximum Service Temperature 176 Degrees F
Product Type Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Designated Smoking Area/Area Designada Para Fumar, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.