Shop All Chemical, Gas & Hazardous Material Signs
This Product is Discontinued
Condor
Safety Sign, 14 in H, 10 in W, Fiberglass, Vertical Rectangle, English, 447W37 (Discontinued)
Mfr # 447W37
Zoro # G5805858
This Product is Discontinued
Key Features
- Header No Header
- Legend Biohazard No Eating, Drinking Or Smoking
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 447W37
- Zoro # G5805858
- UPC # 00194484150518
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Eating, Drinking Or Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.