Shop All Fire Signs
Condor
Safety Sign, 12 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English
Mfr # 469V12
Zoro # G5651447
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 469V12
- Zoro # G5651447
- UPC # 00194484085803
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 12 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22S)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10017227)
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR Emergency Exit Floor Sign, 14" W x 10" H (467P52)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R (SBPSP444)
- Condor Fire Signs