Shop All Floor Signs
Condor
Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204
Mfr # HWB776T1204
Zoro # G9531472
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend One Way
- Width 4 in
- Height 12 in
- Sign Shape Arrow
Product Information
- Brand Condor
- MFR # HWB776T1204
- Zoro # G9531472
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 4 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | One Way |
Sign Shape | Arrow |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 4 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend One Way, Printed Language English, Sign Shape Arrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- NMC Emergency Exit Walk On Floor Sign (WFS25)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- ZORO SELECT Floor Sign, 8 in H, 8 in W, Vinyl, English, FS-8-512 (FS-8-512)
- Condor Floor Signs