Shop All Coronavirus & Social Distancing Signs
Condor
Safety Sign, 10x7, 56JU81
Mfr # 56JU81
Zoro # G6616383
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend For The Safety And Health Of Our Customers And Employees This Business Practices Social Distancing We Are Committed To A Safe Workplace And Regularly Disinfect To Maintain A Healthy And Clean Environment
- Width 7"
- Height 10"
- Sign Material Aluminum
Product Information
- Brand Condor
- MFR # 56JU81
- Zoro # G6616383
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Sign |
Header | Safety First |
Legend | For The Safety And Health Of Our Customers And Employees This Business Practices Social Distancing We Are Committed To A Safe Workplace And Regularly Disinfect To Maintain A Healthy And Clean Environment |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Aluminum, Header Safety First, Legend For The Safety And Health Of Our Customers And Employees This Business Practices Social Distancing We Are Committed To A Safe Workplace And Regularly Disinfect To Maintain A Healthy And Clean Environment, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- TAPCO Delineator Post, Rebounder, 36", Reflective (6605134)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- Condor Coronavirus & Social Distancing Signs