Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness
Mfr # 470C49
Zoro # G5617223
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Sprinkler Drain Valve
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 470C49
- Zoro # G5617223
- UPC # 00194484092115
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Drain Valve, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- MONTOUR LINE Sign Frame Floor Standing 14x22V PolBrass, PLEASE WAIT NEXT ASSOCIATE (FSE200-1422-V-PB-PLSWAITASSC)
- IMPACT PRODUCTS 31" Pop Up Safety Cone, 31" Height, 18" Width, Cone (IMP9182)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W82)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469T55)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- NMC Fire Extinguisher Inside Sign (M28PP)
- Condor Signs