Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.004" Thickness
Mfr # 469H50
Zoro # G5534188
original price:
$4.89
14% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY SHUT OFF
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 469H50
- Zoro # G5534188
- UPC # 00194484080662
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F41)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C51)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR Safety Sign, 14" W, 5" H, 0.010" Thickness (469Z44)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- NMC Fire Alarm Sign, 10 in Height, 7 in Width, Rigid Plastic (FGA2R)
- Condor Signs