Shop All Coronavirus & Social Distancing Signs
Condor
Safety Sign, 10" W, 14" H, 0.070" Thickness
Mfr # 467Z49
Zoro # G5563938
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Face Mask Required
- Width 10"
- Height 14"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 467Z49
- Zoro # G5563938
- UPC # 00194484067182
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, 2XL (WTIG)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- Condor Signs