Shop All Coronavirus & Social Distancing Signs
Condor
Safety Sign, 10" W, 14" H, 0.010" Thickness
Mfr # 467Z47
Zoro # G5577280
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Face Mask Required
- Width 10"
- Height 14"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 467Z47
- Zoro # G5577280
- UPC # 00194484067168
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- GVS-RPB Pre Filter (03-890)
- LINCOLN ELECTRIC Welding Jacket (K4933-3XL)
- NMC Lock-Out Center Sign, M706R (M706R)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- Condor Signs