Shop All Exit Signs
Condor
Safety Sign, 10 inx14 in, Polyethylene
Mfr # 480M25
Zoro # G5860281
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480M25
- Zoro # G5860281
- UPC # 00194484244750
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Small, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, 2XL, PR (12-3180-70-XXL)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R48)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- Condor Exit Signs