Shop All Exit Signs
Condor
Safety Sign, 10 in x 7 in, Polyethylene
Mfr # 480M95
Zoro # G5771311
product price: $6.19
/ea
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit/Salida
- Width 7"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480M95
- Zoro # G5771311
- UPC # 00194484145187
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Exit/Salida, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grn Goatskin Drvr Keystone, 2XL, PK12 (3611XXL)
- PORTWEST Premium Surveyors Vest, S (US375)
- PYRAMEX Synthetic Leather, XL, PR (GL204HTXL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White (480H66)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M32)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- Condor Exit Signs