Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Vinyl
Mfr # 467U83
Zoro # G5072407
original price:
$6.49
10% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not An Emergency Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 467U83
- Zoro # G5072407
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Not For General Use Sign (M45RB)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Black (4020)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R60)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- CONDOR No Exit Sign, English, Spanish, 7" W, 10" H, Plastic, White (480H46)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- Condor Signs