Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Polyethylene
Mfr # 480H76
Zoro # G5874963
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480H76
- Zoro # G5874963
- UPC # 00194484241902
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Obscure Dimension" Modern Doormat, 18 by 30-Inch (10-106-033)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT XL 30/Cs (44454)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Exit Sign, English, 7" W, 10" H, Plastic, White (480M34)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- Condor Signs