Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 480L77
Zoro # G5909263
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480L77
- Zoro # G5909263
- UPC # 00194484271435
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-300 (XL))
- RADIANS Automatic Alarm System (REWALARM)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H71)
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H36)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (486X45)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- Condor Signs