Shop All Radiation & Laser Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37
Mfr # 451Y37
Zoro # G5777042
product price: $7.39
/ea
Sold in multiples of 3 for $22.17
$22.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Radiation
- Legend Restricted Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 451Y37
- Zoro # G5777042
- UPC # 00194484154776
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- NMC Caution Laser Area Sign (C544PB)
- Condor Signs