Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36
Mfr # 468P36
Zoro # G5631241
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required Safety Glasses Hearing Protection Safety Shoes
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 468P36
- Zoro # G5631241
- UPC # 00194484073169
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466P34 (466P34)
- CONDOR Sound Level Decibel Meter Sign, 12 in Height, 12 in Width, Aluminum, Square, English (444A64)
- CONDOR Safety Sign, 12 in Height, 12 in Width, Vinyl, Octagon, English (467A88)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N91 (466N91)
- NMC Danger Respirators Required Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D313P)
- Condor Personal Protective Equipment Signs