Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25
Mfr # 466Z25
Zoro # G5536741
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 466Z25
- Zoro # G5536741
- UPC # 00194484062279
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ARW74A000)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (30RDR)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465A27 (465A27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465V14 (465V14)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465Y55 (465Y55)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English, Spanish (60XZ66)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- Condor Signs