Shop All Confined Space Signs
Condor
Safety Sign, 10" H, 7" W, Plastic, 465K65
Mfr # 465K65
Zoro # G5130349
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 465K65
- Zoro # G5130349
- UPC # 00194484006464
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, S (UB315)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M64 (465M64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- CONDOR Danger Sign, 5 in Height, 7 in Width, Vinyl, English (35GF37)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465J28 (465J28)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D78 (487D78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- ACCUFORM Danger Sign, Confined Space Permit, 24 x36 (MCSP137VP)
- Condor Confined Space Signs