Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474J17
Mfr # 474J17
Zoro # G5263120
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 474J17
- Zoro # G5263120
- UPC # 00194484028411
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Work/Rescue Helmet, Super Plasma, White (WHE00036-201)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4900LN)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CONDOR No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R87 (473R87)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474G31 (474G31)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N71 (473N71)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- Condor Signs