Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474X48
Mfr # 474X48
Zoro # G5605761
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend NO SMOKING WITHIN 50 FEET
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 474X48
- Zoro # G5605761
- UPC # 00194484133634
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- DOUBLE H BOOTS Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8.5D)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- CONDOR No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (473T33)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- CONDOR Safety Sign, 7" H, 17 in W, Vinyl, Vertical Rectangle, English, 474D34 (474D34)
- CONDOR No Smoking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (473T34)
- LYLE Decal, Danger Flammable Gas, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0634-RD_14X10)
- Condor Signs