Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T99
Mfr # 474T99
Zoro # G5128860
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING WITHIN 50 FEET
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 474T99
- Zoro # G5128860
- UPC # 00194484031718
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Large (LUX-TJR-YL)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- HAWS Valve Handle For Eyewash Station (SP248)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474D09 (474D09)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F37 (474F37)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97 (474N97)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80 (474N80)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N93 (473N93)
- BRADY No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686 (42686)
- Condor Signs