Shop All Safety Glasses
Condor
Safety Glasses, Mirror Scratch-Resistant
Mfr # 4VCH3
Zoro # G2737786
original price:
$3.99
10% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirror
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Rubber
Product Information
- Brand Condor
- MFR # 4VCH3
- Zoro # G2737786
- UPC # 190735103449
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Rubber |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Wasko |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015 |
Photochromatic Lens | No |
Metal Detectable | No |
Includes | Soft Rubber Temple Ends |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Frame Style | Wraparound |
Arm Color | Gray |
Frame Type | Frameless |
Arm Tip Type | Flexible |
Description
Safety Glasses, Series Wasko(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate/Rubber, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Rubber Temple Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 36" X 60" Tire Link Mat Tire Link Mat (108H3660)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N871)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- CONDOR Safety Glasses, Clear Anti-Scratch (1FYZ1)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (23Y625)
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VT96)
- CONDOR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (1ETK3)
- CONDOR Safety Glasses, Bronze Anti-Fog, Anti-Static, Scratch-Resistant (52YP43)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- Condor Safety Glasses