Shop All Safety Glasses
Condor
Safety Glasses, Mirror Anti-Scratch
Mfr # 2ERE6
Zoro # G2737761
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Condor
- MFR # 2ERE6
- Zoro # G2737761
- UPC # 190735058299
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Adjustable Arm Length | No |
Arm Length | 4 1/2 in |
Temple-to-Temple Width | 3 1/2 in |
Description
Safety Glasses, Series Condor(TM) V, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk25 (DL42BUV25)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHLG0025VP)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Temple, Clear Lens (1FYX6)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1XPR2)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW16)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Gray Lens (23Y619)
- CONDOR Safety Glasses, Gray Anti-Fog (52WR03)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- Condor Eye Protection