Shop All Safety Glasses
Condor
Safety Glasses, Green Anti-Scratch
Mfr # 4VCA7
Zoro # G1696773
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Condor
- MFR # 4VCA7
- Zoro # G1696773
- UPC # 190735102947
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Arm Length | 107 mm |
Temple-to-Temple Width | 5 3/4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series ST, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-03-007)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Large 100Pk (MF-300-L)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW12)
- CONDOR Safety Glasses, Gray Anti-Scratch (4JND6)
- CONDOR Safety Glasses, Gray Scratch-Resistant (4VAX7)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- CONDOR Safety Glasses, Clear Uncoated (1VW15)
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- GENERAL ELECTRIC Safety Glasses, Clear Frame Lightweight, Anti-Fog (GE114CAF)
- Condor Eye Protection