Shop All Safety Glasses
Condor
Safety Glasses, Gray Anti-Scratch
Mfr # 2VLA1
Zoro # G2806036
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Condor
- MFR # 2VLA1
- Zoro # G2806036
- UPC # 190735061756
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Temple-to-Temple Width | 5 1/2 in |
Adjustable Arm Length | No |
Arm Length | 120 mm |
Description
Safety Glasses, Series LW2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD1)
- CONDOR Safety Glasses, Mirror Anti-Scratch (2VLA4)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens (23Y618)
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- CONDOR Safety Glasses, Bronze Anti-Fog, Anti-Static, Scratch-Resistant (52YP43)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- Condor Eye Protection