Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Scratch
Mfr # 1ETK2
Zoro # G3148573
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Narrow
Product Information
- Brand Condor
- MFR # 1ETK2
- Zoro # G3148573
- UPC # 190735050415
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Arm Length | 4 1/4 in |
Adjustable Arm Length | No |
Temple-to-Temple Width | 2 1/2 in |
Description
Safety Glasses, Series Condor(TM) Mini V, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Gauge Marking Decal, 2in, 15/Sheet, Red (GML102RD)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 12.5 (EVO2-12 1/2)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1ETK6)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCD6)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frosted Arm, Clear Lens (4EY97)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE9)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- Condor Safety Glasses