Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Fog
Mfr # 52WR04
Zoro # G9533511
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Frameless
- Polarized Lens No
Product Information
- Brand Condor
- MFR # 52WR04
- Zoro # G9533511
- UPC # 190735940198
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Adjustable Arm Length | No |
Temple-to-Temple Width | 5 1/4 in |
Arm Length | 120 mm |
Description
Safety Glasses, Series BL2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Frameless, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Rubber Temple Ends, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange (116-10)
- GLOWEAR BY ERGODYNE 5XL Men's Polo Shirt, Lime (8295)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- CONDOR Safety Glasses, Gray Anti-Fog (52WR03)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCK3)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYZ6)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE27)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE25)
- CORDOVA Bulldog Smoke Indoor/Outdoor Safety Glasses (EHB50S)
- Condor Safety Glasses