Shop All Safety Glasses
Condor
Safety Glasses, Blue Anti-Scratch
Mfr # 1FYY2
Zoro # G0847813
product price: $3.25
/ea
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Rubber
- Polarized Lens No
Product Information
- Brand Condor
- MFR # 1FYY2
- Zoro # G0847813
- UPC # 190735050965
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Arm Length | 4 3/8 in |
Temple-to-Temple Width | 2 3/4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Wasko(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate/Rubber, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Rubber Temple Ends, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (39R807)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGEC5-05-010)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB150506242)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE27)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- CONDOR Safety Glasses, Green Scratch-Resistant (4JND8)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYZ6)
- CONDOR Safety Glasses, Gray Anti-Fog (52WR03)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- Condor Safety Glasses