Condor

Reversible Gloves, Cotton, Men's, PK12


product price: $7.29
/pk 12, $0.61/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Glove Materials Cotton
  • Glove Length 9 in
  • Fabric Weight Medium
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 in
Glove Length Style Standard
Size- Numeric 9

Description

Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.