Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y98
Mfr # 473Y98
Zoro # G5557592
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 473Y98
- Zoro # G5557592
- UPC # 00194484127831
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.MD)
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (8701200)
- CONDOR Restroom Sign, 10" W, 14" H, 0.055" Thick, 474A50 (474A50)
- CONDOR First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10 (471V10)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 474A47 (474A47)
- CONDOR Hospital Sign, 10" H x 7" W, 0.032" Thick, 453N08 (453N08)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- Condor Signs