Shop All Facility Signs
Condor
Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y52
Mfr # 473Y52
Zoro # G5573029
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOM
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 473Y52
- Zoro # G5573029
- UPC # 00194484127374
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, O, 2-1/2in H, PK25 (RUM200-O-YB)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 080)
- EAGLE MFG Safety Cabinet Label, 14 In. H, 9 In. W (C97D)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470Z31 (470Z31)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477L11 (477L11)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1824-L-14029)
- Condor Signs