Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z01
Mfr # 473Z01
Zoro # G5581097
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Z01
- Zoro # G5581097
- UPC # 00194484127855
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- ULTRATECH Containment Utility Tray, 17 In. W (1061)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- CONDOR Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z15 (473Z15)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479H75 (479H75)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F70 (486F70)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 8mm (9242)
- Condor Signs