Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97
Mfr # 473Y97
Zoro # G5626317
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y97
- Zoro # G5626317
- UPC # 00194484127824
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- RADIANS Sm Nitrile Gdn Glove (NT3700ACS)
- BRADY Pipe Marker, Hot Water Return, 2 In.H (73902)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-1218-L-10948)
- CONDOR Restroom Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (474A21)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01 (471U01)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- Condor Facility Signs