Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y11
Mfr # 473Y11
Zoro # G5638853
original price:
$6.29
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y11
- Zoro # G5638853
- UPC # 00194484126964
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 48", Federal STOP, 1/8", (10000628)
- ANSELL Gloves, Blue, 12 in L, Size XL/10, PR (58-010)
- VISUAL WORKPLACE A Frame, Corrugate, 16"x24", Danger (60-1904-AF1624-D601)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft -Black Rubber Roll (03-167-CO-P)
- CONDOR Sign Cell Phone, 14" W, 10" H, 0.004" Thick, 451P63 (451P63)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z02 (473Z02)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469A79 (469A79)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M45 (444M45)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- NMC Please Wait For Assistance 8X20 Psv (WFS76)
- Condor Signs